- Birdseye Breathable and Moisture Wicking Polyester Mesh to keep cool
- 1 Chest Left Front Pocket
- Certification: ANSI/ISEA 107-2010
- Size: SM-5XL 5502-Orange
GSS Safety 5502 Moisture Wicking Short Sleeve Safety T-Shirt with Chest Pocket - Orange, XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Color | Orange |
| Number of Pockets | 1 |
| Style | Short Sleeve |
| Material | 100% Polyester Birdseye |
| Description | Enhanced Short Sleeve T-Shirt |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 5502-XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |