- Birdseye Breathable and Moisture Wicking Polyester Mesh to keep cool
- 2" Silver Heat Transfer Reflective Tape
- 1 Chest Left Front Pocket Certification: ANSI/ISEA 107-2010 5506-Orange
- Size: MD-5XL
GSS Safety 5506 Class 3 Standard Moisture Wicking T-Shirt with Chest Pocket, Orange, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Color | Orange |
| Number of Pockets | 1 |
| Style | Long Sleeve |
| Material | 100% Polyester Birdseye |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Moisture Wicking T-Shirt |
| Manufacturers Part Number | 5506-4XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |