Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865048

MPN #: 5507MAAP-G

Wiremold 5507MAAP-G 5507 Face Plate With Extron MAAP

Product Description
Wiremold 5507MAAP-G 5507 Face Plate With Extron MAAP

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$19.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507MAAP-G
DescriptionFace Plate W/Extron MAAP
ColorWhite
BrandWiremold
Voltage Rating600V V