Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1529319

MPN #: 55189

3M™ 55189 Cv Swivel Exhaust Fitting, 3/4"/19 mm Hose 3 x 4" Os & 3", 1 Pkg Qty

Product Description
3M™ 55189 Cv Swivel Exhaust Fitting-3/4"/19 mm Hose 3 x 4" Os & 3", 1 Pkg Qty

Replacement parts for 3M(™) Random Orbital Sanders. See Owners Manual for Parts List and tool schematic.

PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4"/ 19 mm Hose 3 x 4"

Product Details

Manufacturers Part Number55189
Package Quantity1
DescriptionCV Swivel Exhaust Fitting
Brand3M