Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104417

MPN #: 556127-4PK

Global Approved 556127 Small Display Bucket W/ C-Channel For Pgbrd/Slatwall 5" x 7" CLR - Pkg Qty 4

Product Description
Azar Displays clear molded buckets are ideal for displaying an assortment of products in a neat and organized way on your wall or counter. This durable clear display bin blends seamlessly into any merchandising environment. The durable acrylic buckets make it easy to get organized and showcase loose products, travel size toiletries, candies, trinkets, novelty items, impulse buys, toys, squishy balls, Lego, hardware, and more.

The crystal clear design of these dump bins allows customers to view contents easily, and the angled opening makes shopping super convenient. Use these buckets on pegboard, slatwall, or counter top. Each single pocket display bin is made of heavy duty injection molded plastic making it very strong and durable and able to hold a lot of product. This clear accessory includes 2 metal U-Hooks to attach to pegboard or slatwall. Perfect for garages or workshops to organize screws, nuts, bolts, nails, clips and any other accessories. The pegboard bins are great in a playroom for Lego or kids toys, clean up has never been easier, just throw all loose toys and gadgets into the bin and hang it on the wall.

Ideal for use in retail stores, convenient stores, garages, craft rooms, classrooms, stock rooms, warehouse, office, dorm rooms, playrooms, and anywhere you need to get organized! The clear container bins include 2 Metal U-Hooks per bin to hang on pegboard or slatwall. These bins also include a label holder, C-Channel, that attaches to the front of the bin, to use for labeling, classifying, pricing, or UPC codes. Sold in 4-Pack. Available in three sizes. Made in USA.

Features:
  • Sold in Packs of: 4
  • Material: Crystal Styrene Plastic
  • Overall Measurement: 5.25"W x 6.25"D x 6.875"H
  • Bottom Measurement: 4.75"W x 4.125"D
  • Includes: 2 U-Hooks, and C-Channel
  • Color: Clear
PRICE
$46.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth6 in
Height7 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity4
ColorClear
Manufacturers Part Number556127-4PK
BrandAzar Displays