Features:
- 10 and 15 Series compatible
- Stanchion clamp screws included
- Made of 6105-T5 clear anodized aluminum
- A back slot is added to the bore on part 5575 to enhance tightening
Weights & Dimensions
| Length | 3-1/8 |
| Width | 2 in |
| Height | 2 in |
| Size | 1 |
Product Details
| Type | Stanchion Cross Clamp |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Stanchion Cross Clamp |
| Series | 10 & 15 Series |
| Manufacturers Part Number | 5575 |
| Brand | 80/20 Inc |