Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pioneer

Model # :WBB3196379

MPN #: V1080170U-L

Pioneer® 5599BKU Waterproof Lightweight Safety Rain Suit, L, Black

Product Description
The Pioneer® waterproof lightweight safety rain suit will help you stay active, dry, and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work, emergency responders, construction, transportation, utilities, and more. Made of premium 100% waterproof polyester/PVC material. Exclusive StarTech style reflective tape provides maximum visibility and increased safety. Made with heat-sealed seams for superior water resistance. Back vents and adjustable hem provide added working comfort. Features 2 large front cargo pockets to store essential items. Meets ANSI/ISEA 107-2020 Class 1 Type O standards.

PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeRain Suit
ClassANSI Class 1 Type O, Class E Supplemental Type
ColorBlack
Number of Pockets2
Closure TypeZipper/Snap
MaterialPolyester/PVC
Package Quantity1
GenderUnisex
DescriptionWaterproof Lightweight Safety Rain Suit
Manufacturers Part NumberV1080170U-L
WaterproofYes
BrandPioneer