PIX 560XH300, Standard Timing Belt, XH, 3 X 56, T64, Trapezoidal
Write a Review
|
Questions & Answers (0)
Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 3 in |
| Pitch Length | 56 in |
Product Details
| Material | Raw Edge |
| Description | Standard Timing Belt, XH |
| Color | Black |
| Manufacturers Part Number | 560XH300 |
| Reinforcement | Fiberglass |
| Number of Teeth | 64 |
| Tooth Style | XH |
| Brand | PIX North America |