- Bpv Series Bullet® Piercing Valves
- Fits O.D. Tubing Size 1/4" 5/16", 3/8"
- Utilizes The Same Type Of Gasket Found Under The Head Of
- Most Air Conditioning Compressors.
- When Installed, The Gasket Compresses The Copper Tubing
- .020" Creating A Permanent, Leakproof Seal That Will
- Withstand Any Pressure And Temperature For The Life Of The
- Unit. Patented Valve Gasket Application Provides 50 Times
- More Sealing Area Than Competitive "O" Ring Types.
- A Sealing Force Of Over 180" Lbs., Torque Tested With 500
- Lbs., Pressure Tested At 250°F. Precision Piercing
- Needle Is Engineered For Concentricity And Hardness To
- Insure Perfect Seating Every Time. Non-Positional - No
- Adapter Valve Required. Requires Only A 2" Clearance Area
- For Installation And Operation. Hex Key Wrench Included.
Allpoints 561384 Bullett Piercing Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 561384 |
| Type | Refrigeration Parts |
| Brand | AllPoints |