Vikan 56869 3 Gallon Bucket, Black
Write a Review
|
Questions & Answers (0)
Product Description
This bucket is ideal for transporting cleaning chemicals as well as hot or cold ingredients. It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units. The flat side prevents spillage and stores easily using the coordinating wall bracket.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-7/8 in |
| Depth | 12-13/16 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene/Stainless Steel |
| Color | Black |
| Manufacturers Part Number | 56869 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |