Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865428

MPN #: 5711RHAWH

Wiremold 5711rhawh Internal 90° Twisted Elbow Right Hand, White, 2-1/2"L

Product Description
Wiremold 5711RHAWH Internal 90° Twisted Elbow Right Hand, White, 2-1/2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$7.10

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size2-1/2 in

Product Details

DescriptionInternal 90° Twisted Elbow
ColorWhite
Manufacturers Part Number5711RHAWH
BrandWiremold
Voltage Rating600V V