Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865173

MPN #: 5736WH

Wiremold 5736wh Blank Cover, White, 4-3/16"L

Product Description
Wiremold 5736WH Blank Cover, White, 4-3/16"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$8.40

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16 in
Size7/16 in

Product Details

DescriptionBlank Cover
ColorWhite
Manufacturers Part Number5736WH
BrandWiremold
Voltage Rating600V V