- Steel-reinforced resin construction provides superior strength and stability.
- Reinforced floor supports heavy duty equipment such as tractors, mowers, and more.
- Six skylights and door windows provide ample natural light.
- Additional shelving, loft kit, and hook and basket accessories available (not included, BMSA1S, BMSA2L, BMSA3B)
Suncast 574 Cu Ft Tremont Shed BMS8100 - 8'W x 10'D
Write a Review
|
Questions & Answers (0)
Product Description
Offering a total storage capacity of 547 cu. ft. the TREMONT® Storage Shed makes essential organization simple. It features a reinforced floor to support tractors and other large items, and can easily house all your tools, outdoor supplies, and more. The multi-wall resin exterior is built for superior durability and measures 8 ft. x 10 ft. in size. Additional features include six skylights to bring in natural light, two corner shelves that can be used in eight different locations, and metal, lockable handles to keep your valuables safe and secure.
PRICE
$2,015.00
This product will be restocked by Apr 26, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8' 4-1/2" ft |
| Depth | 8' 4-1/2" ft |
| Height | 10' 2-1/4" ft |
| Area | 81 ft² |
| Door Dimensions | 60" x 72" |
Product Details
| Assembly Required | Yes |
| Color | White |
| Capacity | 574 ft³ |
| Description | Storage Building |
| Manufacturers Part Number | BMS8100 |
| Floor | Included |
| Brand | Suncast |
Warranty
| Warranty | 10 yr |