Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865309

MPN #: 5790B

Wiremold 5790b Armored Cable Connector, Galvanized, 2"L

Product Description
Wiremold 5790B Armored Cable Connector, Galvanized, 2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$5.50

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in

Product Details

Manufacturers Part Number5790B
DescriptionArmored Cable Connector
ColorSilver
BrandWiremold
Voltage Rating600V V