x

Take 15% off your entire order!

Offer applied at checkout

M&W 5/8" Wire Rope Size Concrete Pipe Lifter

M&W 5/8" Wire Rope Size Concrete Pipe Lifter

Item #: WBB563913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8" Wire Rope Size Concrete Pipe Lifter

Features:

  • The most efficient method for handling of water and sewer concrete pipes
  • Available in 10 sizes to handle from 1/2 to 1-1/4 cable and lift up to 50,000 pounds
  • Wire rope ferrules available separately

  • CAPACITY LBS 6800
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION X INCHES 5
  • DIMENSION Y INCHES 6
  • DIMENSION Z INCHES 3.5
  • MANUFACTURERS PART NUMBER 11576
  • WEIGHT LBS 8
  • WIRE ROPE TYPE 5/8" Dia.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M&W 1" Wire Rope Size Concrete Pipe Lifter

Item #: B563916

Not Yet Rated

Usually ships in 6 to 9 days

$224.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 5/8" Wire Rope Size Concrete Pipe Lifter

M&W 5/8" Wire Rope Size Concrete Pipe Lifter

Item #: WBB563913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant