Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WBB2952591

MPN #: 100168

Allpoints 581001 Steam Solenoid Valve3/4" 120V

Product Description
  • [Asco Steam Solenoid ] [ 3/4" Fpt ] [ Nc, 2-Way ] [ 120v ]
  • [ 300 F ] [ Width 3" ] [ Mfg# 8220g407,
  • Body Style Changed From 4 Bolt To Round Nut. Round Body
  • Repair Kit Is Asco P/N 323480. # 51-1553.
  • Coil For Round Nut # 51-1211, Coil For 4 Bolt # 51-1216
  • Old Style 4 Bolt Repair Kit # 51-1478
PRICE
$625.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number100168
TypeValve, Valve Part
BrandChampion