Brady® 58220 ToughStripe Aisle Marking Tape, Vinyl, 2"W X 108'L, Blue
|
Questions & Answers (0)
Product Description
Brady® 58220 Aisle Marking Tape, Vinyl, 2"W X 108'L, Blue
Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways. Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface. Good chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Quick application.
Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways. Pressure sensitive rubber based adhesive sticks tightly to virtually any clean, dry surface. Good chemical, oil and water resistance. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Quick application.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 2 in |
| Thickness | 5.5 mil |
Product Details
| Type | Floor Marking Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Aisle Marking Tape |
| Color | Blue |
| Manufacturers Part Number | 58220 |
| Reflective Type | Non Reflective |
| Pattern | Solid |
| Brand | Brady |