| STYLE | TYPE | COMPARTMENT DIMENSIONS |
| A | 2 Compartments | 24" W x 15" D x 11" H |
| B | 3 Compartments | 20-1/2" W x 12" D x 9-1/2" H |
| C | 4 Compartments | 18-3/4" W x 9" D x 7-1/2" H |
| D | 5 Compartments | 15-1/2" W x 7-1/2" D x 6" H |
| E | 6 Compartments | 12" W x 5-1/2" D x 4-1/2" H |
| F | 8 Compartments | 8" W x 4-1/2" D x 4-1/2" H |
Stackbin® Steel Stack Bin, 59 Compartment Multi-Size Sectional Unit 37"W x 24"D x 76"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 59 compartment Sectional Bin unit is a popular unit due to the variety of the compartment sizes. All section bins are individual tiers that stack on top of each other and they can be reconfigured at any time. Other accessories such as mobile bases and label holders are available on all section bin set-ups. Features 16 Gauge Base and 18 Gauge Bins. SIZE REFERENCE
PRICE
$1,749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 24 in |
| Height | 76 in |
| Weight Capacity | 1000 lbs |
| Weight | 264 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Dividers | 48 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 59 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-5059SSBBL |
| Brand | Stackbin |