Ballymore 59 X 24 Heavy Duty Adjustable Height Steel Work Platform, Gray - 9"H to 14"H - AWP9-2459
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty 500 lbs capacity adjustable gray work platform made with carbon steel. Tread is anti slip serrated. The height is adjustable and provides employees to work at optimal heights for maximum productivity. Platforms 24" to 48" have 4 legs where as longer platforms have 6 legs. The work platform is powder coated for maximum durability.
PRICE
$465.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 24 in |
| Weight Capacity | 500 lbs |
| Weight | 80 lbs |
| Height to Top Step/Platform | 9 to 14 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Height Platform |
| Number of Steps | 1 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | AWP9-2459 |
| Brand | Ballymore |