Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174713

MPN #: VHB595812R

VHB™ 5958FR Double Sided Foam Tape, 1/2" x 5 Yds., 40 Mil, Black

Product Description
Flame retardant and self-extinguishing 3M™ 5958FR VHB™ tape.

Features:
  • Moisture, UV and solvent resistant
  • Provides handling convenience, cushioning, damping and impact resistant
  • Used in the aerospace, marine and railroad industries for attaching signs and panels
  • Red polyethylene film liner, black foam with an acrylic adhesive
  • Temperature range -40° F to 200° F


PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
54.95
Buy 3 units - 5 units
51.95Save $3.00 (5%)
Buy 6+ units
50.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1/2 in
Thickness40 mil
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorBlack
Manufacturers Part NumberVHB595812R
Tape DutyHeavy
Brand3M VHB