Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :T9FB3211746

MPN #: 32647

Ashland 5F S Straight Roller Conveyor, 39" BF, 2-1/2" Roller Dia., 3" Roller Centers, 5'L

Product Description
The Model 5F_ _S roller conveyor is constructed of 4"x5.4# Painted Steel side channels, 2-1/2"x11ga Plain Steel tubing, 11/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.

PRICE
$1,399.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width42-3/16 in
Height4-1/4 in
Weight Capacity300 lbs/ft on 10' Support Centers, 1550 lbs/ft on 5' Support Centers lbs/ft³
Weight348.3 lbs
Roller Diameter2-1/2 in
Between Frame Width39 in
Axle Center3 in
Gauge11 ga

Product Details

TypeStraight Conveyor
MaterialSteel
Manufacturers Part Number32647
Conveyor SectionStraight
Wheel/Roller MaterialSteel
BrandAshland Conveyor Products