Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641869

Global Industrial™ 5S Janitorial Shadow Board, 69"H x 30"W

Product Description
✓ Provide wall storage for cleaning equipment while freeing up floor space
✓ Supports 5S organization and visual management
✓ Ideal for use in warehouses, hospitality settings, and healthcare facilities

The Global Industrial™ 5S Janitorial Shadow Board is an ideal solution for keeping essential cleaning tools organized, visible, and easily accessible in a centralized location. Made from Alupoly, an aluminum composite material that consists of two thin, pre-finished aluminum sheets bonded to a solid polyethylene core, this shadow board mounts securely to walls or doors, freeing up valuable floor space while also supporting 5S workplace organization initiatives. The clearly labeled tool locations and shadow outlines help staff quickly identify where each item belongs, helping reduce downtime by ensuring equipment is returned to its proper place. Ideal for maintenance staff and custodians, this board is specifically configured for storing two dust pans, a counter brush, and two brooms.

  • Includes standoff hardware for hook clearance behind the board
  • Ideal for use in warehouses, hospitality settings, and healthcare facilities
  • For use with: Global Industrial™ Dust Pan (641897), Counter Brush (641898), Upright Dust Pan (261727), Angle Broom (261728), and Push Broom (641899), Sold Separately
  • PRICE
    $399.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Height69 in
    Weight13 lbs
    Thickness1/8 in

    Product Details

    Temperature Range-60 - 180 °F
    Type5S Shadow Board
    MaterialAluminum
    ColorBlue
    Manufacturers Part Number641869
    For Use With641897, 641898, 641897, 261727, 261728
    BrandGlobal Industrial