Features:
- Leveling mount made from 303 stainless steel
- Hardened stud with ball end is machined from solid bar
- Non-skid cup pad
- Neoprene rubber
Weights & Dimensions
| Base Height (L2) | 0.88" |
| Hex Flats (A/F) | 0.63" |
| Base Diameter (D1) | 1.25" |
| Pad Height (l3) | 0.22" |
| Max Load | 1875 lbf lbs |
| Thread Length (l1) | 2.00" |
Product Details
| Thread (D2) | 5/16-18 |
| Material | 303 Stainless Steel, Neoprene Rubber |
| Manufacturers Part Number | SNSM-1.25-5/16X18-2.00-NI |
| Brand | J.W. Winco |