Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106743

MPN #: DCS391B

DeWalt® 6-1/2" Circular Saw Tool Only, DCS391B, 3700 RPM, 2-1/4" Cut Depth

Product Description
DeWalt 6-1/2" Circular Saw Tool Only, DCS391B, 3700 RPM, 2-1/4" Cut Depth

Features

  • 3,700 RPM for fast rip cuts and cross cuts
  • 6-1/2" carbide tipped blade for 2x cutting capacity at 90° and 45°
  • High strength magnesium shoe and upper guard provides increased durability
  • 0-50° bevel capacity provides additional capacity for a multitude of applications
  • XRP™ Li-Ion extended run-time battery provides long run-time & battery life
PRICE
$165.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8 in
Size6-1/2 in
Tool Weight7 lbs
Blade Diameter6-1/2 in

Product Details

Depth of Cut at 90°2-1/4" in
RPM3700 rpm
Metal/Wood CuttingWood
No Load Speed3700 RPM
Bevel Capacity50°
KitBare Tool
StyleCordless
Voltage20VMAX* V
Description6-1/2" Circular Saw Tool Only
Manufacturers Part NumberDCS391B
BrandDeWalt