Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035351

MPN #: DWS520CK

DeWalt® 6-1/2" TrackSaw Kit, DWS520CK, 1750-4000 RPM, W/59" & 102" Track

Product Description
DeWalt 6-1/2" TrackSaw Kit, DWS520CK, 1750-4000 RPM, W/59" & 102" Track

Features

  • Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts
  • For use with TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions
  • On-track cut depth: 2-1/8" (54mm) @ 90°, 1-5/8" (41mm) @ 45º; depth scale accurately indicates exact depth of cut accounting for track thickness.
  • 12A, 1300W motor effortlessly powers through hard woods up to 2-1/8" thick.
  • Continuous Anti-Kickback mechanism and riving knife prevent kickback when engaged
  • Low profile blade guard allows saw to be used in confined spaces.
  • Straight Plunge Mechanism for optimal ergonomics
  • Universal 1-1/4" Dust Port for 90% efficient dust collection with vacuum.


Includes

  • DWS520 Heavy-Duty TrackSaw™
  • 6-1/2" (20mm arbor size) 48-Tooth Ultra Fine finishing Blade
  • Blade Wrench
  • 59" Track
  • 102" Track
  • Kit Box


PRICE
$815.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size20mm in
Blade Diameter6-1/2 (165mm) in

Product Details

Manufacturers Part NumberDWS520CK
Type6-1/2" TrackSaw Kit W/59" & 102" Track
DescriptionDeWalt 6-1/2" TrackSaw Kit, DWS520CK, 1750-4000 RPM, W/59" & 102" Track
BrandDeWalt