SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Green

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Green

Item #: WBB529059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Green
  • Gray
  • Black

Green

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Gray

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Gray

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Blue

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Blue

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Black

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Black

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Blue

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Blue

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Green

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Green

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Floor Pick Rack Without Bins

Global Industrial™ Floor Pick Rack Without Bins

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper - Green

Steel Assembly bins that are the same size will stack on top of each other and when placed next to each other they create a comfortable semi-circle pattern that is great for all assembly applications. Hoppers can always be added to stack on top of the bin to create additional storage capacity. Constructed of 20 Gauge Spot Welded Steel.

Weights & Dimensions

  • Depth 12 in
  • Width 6-1/2 in
  • Weight Capacity 25 lbs
  • Height 12-1/2 in
  • Weight 6 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Steel Bin & Hopper
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 2-A12-H12-GN
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Green

Stackbin® 6-1/2"W x 12"D x 12-1/2"H Steel Assembly Bin With Hopper, Green

Item #: WBB529059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant