x

Take 15% off your entire order!

Offer applied at checkout

Plano ProLatch™ StowAway® 5-20 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 3

Plano ProLatch™ StowAway® 5-20 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 3

Item #: WB493281

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.90 ea.

Price: $26.70 / Pkg of 3

Save $1.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano ProLatch™ StowAway® 5-20 Adjustable Compartment Box,11"W x 7-1/4"D x 1-3/4"H, Clear

To ensure tackle is completely protected, Plano offers a full line of StowAway® utility boxes that feature its advanced ProLatch™ locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.



  • LENGTH INCHES 11
  • WIDTH INCHES 7-1/4
  • HEIGHT INCHES 1-3/4
  • ASSEMBLY Assembled
  • BRAND Plano Molding
  • COLOR FINISH Clear
  • COMPARTMENTS 5 to 20
  • CONSTRUCTION Polypropylene
  • DIVIDERS Adjustable
  • LIMITED WARRANTY Limited Lifetime Warranty
  • MANUFACTURERS PART NUMBER 2365002
  • PACKAGE QUANTITY 3
  • PRODUCT GROUP Boxes
  • SERIES Prolatch StowAway
  • STYLE Single-Sided
  • WEIGHT LBS 0.83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano ProLatch™ StowAway® 5-20 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 3

Plano ProLatch™ StowAway® 5-20 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 3

Item #: WB493281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant