6-32 Carbon Steel Insert For Metal - 329-006 - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 6-32 x 1/4-20 x .280". Threading type is Course. Alloy is 12L14.
PRICE
$10.10 Sold in packages of 10 / $1.01 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
| Installed Length | 0.280" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-006 |
| Design | Heavy Wall |
| Brand | E-Z Lok |