6-32 x 1-1/2" Security Machine Screw - Round One-Way Head - 18-8 Stainless Steel - FT - UNC - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #6 |
| Head | Round |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | One-Way |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 141432 |
| Full or Partial Thread | Full |
| Grade | 18-8 Stainless Steel |
| Brand | Tamper-Pruf Screws |