6-32 x 1/2" Security Machine Screw - Flat Phillips Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.
6-32 x 1/2" Tamper-Proof Security Machine Screw - Flat Phillips Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #6 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips - Pin |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Machine Screw |
| Manufacturers Part Number | 2.63212FS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |