6-32 X 1/4 Slotted Round Head Machine Screw, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
6-32 X 1/4 Slotted Round Head Machine Screw, Package Of 100
A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.
A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.
PRICE
$3.47
21
21
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4" in |
| Size | 6-32 |
| Head | Round ft |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Machine Screws Slotted Round Head |
| Brand | Approved Vendor |