6-32 x 1" Machine Screw - Button Torx Head - T10 - Steel - Zinc - FT - UNC - USA - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws. Shown with pin-drive - model comes with standard torx drive without pin in center.
PRICE
$17.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Drill Size | T10 in |
| Size | #6 |
| Head | Button |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | T10 |
| Country of Origin | Made in USA |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 400008 |
| Full or Partial Thread | Full |
| Grade | 1018 |
| Brand | Tamper-Pruf Screws |