SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

Item #: WBB1630462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 X 3/4" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 15

1/4-20 X 3/4" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 15

EZ Lok-6-32 Flanged Brass Press Insert - Pkg Qty 50

EZ Lok-6-32 Flanged Brass Press Insert - Pkg Qty 50

10-32 x 1/2" Machine Screw - Phillips Pan Head - Steel - Zinc Plated - Pkg of 100

10-32 x 1/2" Machine Screw - Phillips Pan Head - Steel - Zinc Plated - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - M3 x 0.5 x 6mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 1000 Pk

Machine Screw - M3 x 0.5 x 6mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 1000 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32 X 1/4 Phillips Pan Head Machine Screw, Package Of 100

8-32 X 1/4 Phillips Pan Head Machine Screw, Package Of 100

8-32 X 5/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

8-32 X 5/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Pan ft
  • Size 6-32
  • Length 3/8 in

Product Details

  • Package Quantity 100
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

Item #: WBB1630462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant