- Handles are designed to cut wire with ease
- Polished heads resist rust and corrosion, extending the tool life
- Induction hardened cutting edges
- Flush cutters are used for close cutting of medium wire
Williams® 4-1/4" Diagonal Flush Cutting Plier with Spring, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Expected on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
Product Details
| Style | Diagonal Cutter |
| Type | Cutting Pliers |
| Handle Material | Plastic |
| Material | Steel |
| Wire Cutter | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPLM-1CS |
| Jaw Shape | Diagonal |
| Handle Type | Plastic Dipped |
| Brand | Williams |