x

Take 15% off your entire order!

Offer applied at checkout

+

6 Bike Storage Rack

6 Bike Storage Rack

Item #: WBB691191

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6 Bike Storage Rack

The 6 Bike Rack by Monkey Bars securely stores 6 bikes in a compact space. The 6 Bike Rack's ability to store 6 bikes is designed for long term storage, freeing up valuable floor space in your garage. For daily use, it is recommended to store up to 4 bikes, making it easier to get the bikes on and off the rack. The rack is constructed of industrial steel with a gray powdercoat finish built to endure years of heavy use. The large hooks snap and slide along the bar allowing you to choose where to place the bikes along the rack. Hooks accommodate wheels up to 4"W and have a soft rubber coating to prevent scratches on your bikes. The rack is 48" wide allowing you to drill the brackets into the wall studs. This rack is strong enough to hold up to 300 lbs. Get your bikes up off the floor today, giving you more room for your cars! . Kit includes 3 brackets, 1 - 51" Monkey Bar, 6- J Hooks, 1 Hardware bag and installation instructions. Limited Lifetime Warranty.

  • WIDTH INCHES 51
  • DEPTH INCHES 4
  • HEIGHT INCHES 3
  • CAPACITY 6 Adult Mountain Bikes
  • CAPACITY LBS 300
  • COLOR FINISH Soapstone Granite
  • ASSEMBLY Unassembled
  • BRAND Monkey Bars
  • CONSTRUCTION Steel
  • DESCRIPTION 6 Bike Storage Rack
  • MANUFACTURERS PART NUMBER 01006
  • PACKAGE QUANTITY 1
  • TYPE Rack
  • WEIGHT LBS 7
  • LIMITED WARRANTY Lifetime
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GERMAN

    Date: July 31, 2020

    Bike rack
    Your review:
    Excellent product
  • Reviewer: Anonymous

    Date: May 25, 2016

    Simply Awesome
    Your review:
    We bought this rack for our office to store our in-house and commuter bikes...its literally a piece of art!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Bike Storage Rack

6 Bike Storage Rack

Item #: WBB691191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    6 Bike Storage Rack
    6 Bike Storage Rack
    6 Bike Storage Rack
    6 Bike Storage Rack
    6 Bike Storage Rack
    6 Bike Storage Rack
    6 Bike Storage Rack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant