Model # :WBB684566
MPN #: BIND6
6" Corrugated Bin Dividers For Bin Boxes, Pack of 100
|
Questions & Answers (0)
Product Description
6" Corrugated Bin Dividers For Bin Boxes
Maximize the efficiency of bins by dividing them into separate sections. Side flaps fold back to fit snugly into bins. Made from 200#/ECT-32-B oyster white corrugated. Price each, sold in package quantities.
Maximize the efficiency of bins by dividing them into separate sections. Side flaps fold back to fit snugly into bins. Made from 200#/ECT-32-B oyster white corrugated. Price each, sold in package quantities.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
Product Details
| Assembly Required | Yes |
| Style | Corrugated Bin Dividers |
| Type | Single Wall |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | BIND6 |
| Accessory Type | Divider |