Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan

Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan

Item #: WB249374TN

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ 606950TN Lower Steel Shelf, 60"W x 15"D, Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

6"H Drawer for 30"D Workbench
These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments. Drawers feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


Weights & Dimensions

  • Depth 20 in
  • Width 17-1/4 in
  • Weight Capacity 100 lbs
  • Height 6 in
  • Weight 25 lbs

Product Details

  • Add On Type Drawer
  • Assembly Required Yes
  • Type Drawer
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 249374TN
  • Color Family Tan

Compliance & Certifications

  • Certifications cETL, ETL
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    2
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBERT

    Date: July 09, 2021

    The best
    Your review:
    Excellent product super fast shipping. All u can ask for in a company
  • Reviewer: DREW

    Date: June 04, 2020

    Great drawer metal
    Your review:
    Great strong drawer, solid
  • Reviewer: Anonymous

    Date: July 08, 2019

    Solid drawer
    Your review:
    This is a nice solid drawer
  • Reviewer: Anonymous

    Date: March 26, 2018

    Desk Drawer
    Your review:
    These drawers work fine. Smooth operation and sturdy
  • Reviewer: Anonymous

    Date: March 23, 2018

    Nice drawer
    Your review:
    Great addition to a lab bench
  • Reviewer: Anonymous

    Date: August 10, 2016

    drawer
    Your review:
    good size, easy to install
  • Reviewer: Anonymous

    Date: August 19, 2015

    Bizarre choice of fasteners
    Your review:
    I wonder if anyone who's designed these have ever tried to put one together... It's nearly impossible to get a wrench on the the fasteners from either top or bottom with the supplied machine nuts and bolts. We finally went to the hardware store and bought wings nuts and philips head screws.
  • Reviewer: Anonymous

    Date: April 14, 2015

    6" drawer shelf
    Your review:
    Quality
  • Reviewer: Anonymous

    Date: July 01, 2014

    Quality
    Your review:
    Great asset. Very well built drawer - it did not disappoint.
  • Reviewer: Anonymous

    Date: May 31, 2013

    DRAWER
    Your review:
    GOOD PRODUCT
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan

Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan

Item #: WB249374TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Global Industrial™ Steel Drawer W/ 25 Lbs Capacity, 17-1/4"W x 20"D, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant