Global Industrial
Model # :WB239155
Global Industrial Workbench w/ Maple Square Edge Top & 6 Drawers, 60"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Includes 6 drawers
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13"W x 17-3/4"D and have weight capacity of 66 lbs per drawer. It includes four 5-1/2"H drawers and two 12"H drawers. The cabinet has a locking door and an adjustable shelf. The pedestal measures 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4" thick maple butcher block top. It is easy to assemble.
✓ High weight capacity to handle most projects and tasks
✓ Includes 6 drawers
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13"W x 17-3/4"D and have weight capacity of 66 lbs per drawer. It includes four 5-1/2"H drawers and two 12"H drawers. The cabinet has a locking door and an adjustable shelf. The pedestal measures 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4" thick maple butcher block top. It is easy to assemble.
PRICE
$1,325.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 32 in |
| Weight Capacity | 4000 lbs |
| Weight | 255 lbs |
| Nominal Height | 32 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Workbench |
| Color | Gray |
| Number of Drawers | 6 |
| Style | 6 Drawers, 1 Cabinet |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 239155 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |