SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Item #: WB253907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $322.95

Save $16.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Louisville 10' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1410HD

Louisville 10' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1410HD

Louisville 6' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1506

Louisville 6' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1506

Louisville 8' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1408HD

Louisville 8' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1408HD

Louisville 4' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1404HD

Louisville 4' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1404HD

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Werner 8' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7408

Werner 8' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7408

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 250 lb. Cap - 6008

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 250 lb. Cap - 6008

Werner 12' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7412

Werner 12' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7412

Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD

Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

12 Step Steel Stock Picking Ladder Abrasive Tread - SPL-12-14R

12 Step Steel Stock Picking Ladder Abrasive Tread - SPL-12-14R

DUAL ACCESS FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity Each Side
Dual access step ladders allow access from either side making it ideal for two person jobs. Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 375 lb. capacity per side for Type 1AA performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets OSHA requirements, ANSI standards.

Weights & Dimensions

  • Width 22-3/4 in
  • Height to Top Step/Platform 72 in
  • Length 52 in
  • Weight Capacity 375 lbs
  • Height 72 in
  • Weight 27 lbs
  • Height to Top Step/Platform Range 72"-83"

Product Details

  • Assembly Required Assembled
  • Duty Rating Type IAA
  • Brand Louisville
  • Number of Steps 5
  • Material Fiberglass
  • Manufacturers Part Number FM1406HD

Compliance & Certifications

  • Certifications ANSI & OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Item #: WB253907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant