SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Item #: WB253920

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

Grip 16"W 4 Step Steel Rolling Ladder 14"D Top Step - FSH418G

Grip 16"W 4 Step Steel Rolling Ladder 14"D Top Step - FSH418G

Witt Industries Outdoor Slatted Metal Trash Can With Ash Top, 36 Gallon, Black

Witt Industries Outdoor Slatted Metal Trash Can With Ash Top, 36 Gallon, Black

Grip 16"W 5 Step Steel Rolling Ladder 14"D Top Step - FSH518G

Grip 16"W 5 Step Steel Rolling Ladder 14"D Top Step - FSH518G

FIBERGLASS STEP LADDERS
Type 1A - 300 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Weights & Dimensions

  • Height to Top Step/Platform 72 in
  • Width 22-1/2 in
  • Length 40 in
  • Weight Capacity 300 lbs
  • Height 72 in
  • Weight 20 lbs
  • Height to Top Step/Platform Range 72"-83"

Product Details

  • Assembly Required Assembled
  • Duty Rating Type IA
  • Brand Louisville
  • Number of Steps 5
  • Material Fiberglass
  • Manufacturers Part Number FS150-6

Compliance & Certifications

  • Certifications ANSI & OSHA
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 20, 2016

    Heavy duty
    Your review:
    Lightweight yet very rugged design. Global shipped this product fast!
  • Reviewer: Anonymous

    Date: February 15, 2012

    good ladder
    Your review:
    I like this ladder a lot. Orange pops so no one can say they didn't see it set when they're walking. Good solid ladder. I also got the 8' model and it's good too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Item #: WB253920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant