SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#6 Flat Washer, Machine Screw, Package Of 100

#6 Flat Washer, Machine Screw, Package Of 100

Item #: WBB1629345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 31

Price: $1.59

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 Flat Washer, Machine Screw, Package Of 100

#10 Flat Washer, Machine Screw, Package Of 100

EZ Lok-6-32 Flanged Brass Press Insert - Pkg Qty 50

EZ Lok-6-32 Flanged Brass Press Insert - Pkg Qty 50

#8 Flat Washer, Machine Screw, Package Of 100

#8 Flat Washer, Machine Screw, Package Of 100

#2 Flat Washer, Machine Screw, Package Of 100

#2 Flat Washer, Machine Screw, Package Of 100

1/4  Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

1/4 Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

#6 Flat Washer, Machine Screw, Package Of 100

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size #6

Product Details

  • Package Quantity 100
  • Description Flat Washers
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $0.84 more

#6 Flat Washer - SAE - 5/32" I.D. - Steel - Zinc - Grade 2 - Pkg of 100

Item #: B2199793

Not Yet Rated

Usually ships in 2 to 5 days

$2.43

compare items
Close

31 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 Flat Washer, Machine Screw, Package Of 100

#6 Flat Washer, Machine Screw, Package Of 100

Item #: WBB1629345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant