x

Take 15% off your entire order!

Offer applied at checkout

FP5K® 6' Twin Leg, Tie Back/Snap Hook, 10047085

FP5K® 6' Twin Leg, Tie Back/Snap Hook, 10047085

Item #: WBB2278868

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $134.95

Clearance Price: $128.20

Save $6.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FP5K® 6' Twin Leg, Tie Back/Snap Hook, 10047085

The dependable FP5K® Tie-Back Restraint Lanyard uses an FP5K Carabiner which can be to be tied directly back to the lanyard. This product uses the Sure-Stop®® shock absorber to keep fall arrest forces below 900 pounds. It's unique carabiner body shape helps avoid confusion with standard connectors not designed for tie-back applications.

Features
  • 5,000 lb gate strength in any direction allows the FP5K carabiner to be tied back directly to the lanyard
  • Monster-Edge™ Webbing with 12,000 pound minimum breaking strength
  • Internal wear indicator consists of two yellow threads that, when visible, alert a user when the lanyard should be removed from service due to severe abrasion
  • Utilizes the Sure-Stop shock absorber to keep fall arrest forces below 900 pounds

  • LENGTH FEET 6
  • COLOR FINISH Red
  • BRAND MSA Safety
  • DESCRIPTION FP5K® Twin Leg, Adjustable Tie-Back Lanyard
  • FOR USE WITH MSA Harnesses
  • MANUFACTURERS PART NUMBER 10047085
  • MATERIAL(S) Monster-Edge™ Webbing
  • PACKAGE QUANTITY 1
  • SIZE One Size
  • TYPE Shock Absorbing
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 4.27
  • APPROVALS OR CERTIFICATIONS ANSI Z359.1-2007 - IAC-23-030-CAL_r0
  • APPLICATIONS Confined Space, Working at Heights
  • WEIGHT CAPACITY 400 lbs
  • WORKING LENGTH 6'
  • TENSILE STRENGTH 12,000 lbs
  • EXTENDED LENGTH 8'
  • NUMBER OF LEGS 2
  • HARDWARE Steel
  • SERIES FP5K®
  • STRAP WIDTH INCHES 2-1/2
  • ANCHORAGE CONNECTION Locking Snap Hook
  • HARNESS CONNECTION Rebar Hook
  • HOOK OPENING 2-7/16" & 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
MSA Lanyard Connector Adapter, 18"L, D-Ring, 505318

MSA Lanyard Connector Adapter, 18"L, D-Ring, 505318

Item #: B2278864

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.95

D-Ring Anchor Plates, DBI-Sala™ 2101630

D-Ring Anchor Plates, DBI-Sala™ 2101630

Item #: B312189

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN

Item #: B313414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

MSA Lanyard Connector Adapter, 18"L, D-Ring, 505318

$58.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FP5K® 6' Twin Leg, Tie Back/Snap Hook, 10047085

FP5K® 6' Twin Leg, Tie Back/Snap Hook, 10047085

Item #: WBB2278868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant