Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335836

MPN #: BR6x8

6' x 8' Super Heavy Duty 8 oz. Tarp Brown - BR6x8

Product Description
This 6 ft. x 8 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 6'x8'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.



PRICE
$18.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Grommet Spacing18"
Thickness16 mil
Fabric Weight per Square Yard8 oz.
Size6 x 8 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionHeavy Duty Tarp
ColorBrown
Manufacturers Part NumberBR6x8
Fabric Weave Count16 x 16
BrandHarpster of Philipsburg