+

Customers Also Viewed

Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Package Quantity 1
- Brand Screenflex
- Warranty 3 yr
- Material Fabric
- Manufacturers Part Number DR68-DW
- Color Family White
- Frame Material Steel
Weights & Dimensions
- Width 22 in
- Height 80 in
- Thickness 3/4 in
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 5 Panel Portable Room Divider, 6'8"H x 9'5"W, Fabric Color: Desert
Item #: B226713
Not Yet Rated
$1,173.00

Screenflex 3 Panel Portable Room Divider, 6'8"H x 5'9"W, Fabric Color: Desert
Item #: B226724
Not Yet Rated
$927.00

Screenflex 13 Panel Portable Room Divider, 6'8"H x 24'1"W, Fabric Color: Desert
Item #: B226735
Not Yet Rated
$2,123.00

Screenflex 11 Panel Portable Room Divider, 6'8"H x 20'5"W, Fabric Color: Desert
Item #: B227111
Not Yet Rated
$1,888.00

Screenflex 7 Panel Portable Room Divider, 6'8"H x 13'1"W, Fabric Color: Desert
Item #: B227117
Not Yet Rated
$1,408.00

Screenflex 6'8"H Door - Mounted to End of Room Divider - Desert
$314.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories