Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey

Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey

Item #: WBB227382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $336.95

Save $16.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Black

Portable Mobile Room Divider, 6' Black

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Screenflex Portable Room Divider 7 Panel, 6'8"H x 13'1"W, Fabric Color: Gray

Screenflex Portable Room Divider 7 Panel, 6'8"H x 13'1"W, Fabric Color: Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Partition door is made using sound absorbing fabric upholstery that provides a tackable surface. Convenient 2'W self closing door swing both in and out for ease of access. Easily connects to end of Portable Room Dividers (sold separately) using the connector latches at the end of the unit. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. 22"W x 80"H Overall. Grey Finish.



Product Details

  • Accessory Type Door Addition
  • Frame Color Family Black
  • Brand Screenflex
  • Package Quantity 1
  • Warranty 3 yr
  • Material Fabric
  • Manufacturers Part Number DR68-SG
  • Color Family Gray
  • Frame Material Steel

Weights & Dimensions

  • Width 22 in
  • Height 80 in
  • Thickness 3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey

Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey

Item #: WBB227382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey
    Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey
    Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey
    Screenflex 6'8"H Door - Mounted to End of Room Divider - Grey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant