+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Partition door is made using sound absorbing fabric upholstery that provides a tackable surface. Convenient 2'W self closing door swing both in and out for ease of access. Easily connects to end of Portable Room Dividers (sold separately) using the connector latches at the end of the unit. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. 22"W x 72"H Overall. Grey Finish.
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Fabric
- Manufacturers Part Number DR6-SG
- Color Family Gray
- Frame Material Steel
Weights & Dimensions
- Width 22 in
- Height 72 in
- Thickness 3/4 in
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 6'H Door - Mounted to End of Room Divider - Grey
$332.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories