x

Take 15% off your entire order!

Offer applied at checkout

Miller Manyard® Shock-Absorbing Lanyards, 219WRS/6FTYL-USS

Miller Manyard® Shock-Absorbing Lanyards, 219WRS/6FTYL-USS

Item #: WBB313425

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$147.15 up to 4% OFF

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Manyard® 6' Shock-Absorbing Lanyard, 219WRS/6FTYL-USS

The Manyard Shock-Absorbing lanyard features a special woven shock-absorbing inner core that reduces fall arrest forces. The heavy-duty tubular outer jacket serves as a back-up web lanyard. OSHA 1926.502, 1910.66; ANSI A10.32 and CSA Z259.11

Featuresul style="margin-top:0px;padding-top: 5px; padding-bottom: 5px;">
  • Features a specially-woven shock-absorbing inner core that smoothly expands to reduce fall arrest forces
  • Heavy-duty tubular outer jacket serves as a back-up lanyard
  • Unique warning flag provides visual proof that a lanyard has been involved in a fall and must be removed from service
    • LENGTH INCHES 72
    • COLOR FINISH Yellow
    • BRAND Miller
    • DESCRIPTION Manyard Shock-Absorbing Lanyard
    • MANUFACTURERS PART NUMBER 219WRS/6FTYL-USS
    • MATERIAL(S) Webbing
    • WEIGHT LBS 2.03
    • WEIGHT CAPACITY 310 lbs
    • WORKING LENGTH 6'
    • STRAP WIDTH INCHES 1
    • ANCHORAGE CONNECTION Locking Rebar Connector
    • EXTENDED LENGTH 9-1/2'
    • NUMBER OF LEGS 1
    • HOOK TYPE (1) Locking Snap (3/4 in), (1) Locking Rebar (2 1/2 in)
    • HARNESS CONNECTION Snap Hook
    • HOOK OPENING 3/4"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

    3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L

    Item #: B825084

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $37.69

    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

    HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

    Item #: B1105844

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $13.50

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Miller Manyard® Shock-Absorbing Lanyards, 219WRS/6FTYL-USS

    Miller Manyard® Shock-Absorbing Lanyards, 219WRS/6FTYL-USS

    Item #: WBB313425

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant