
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Ergotron® 6-ft. USB 2.0 Extension Cable
Extend the distance of a fast USB connection with this premium extension cable. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.
Features:
Extend the distance of a fast USB connection with this premium extension cable. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.
Features:
- 6-ft. USB A/A Gold Extension Cable for USB 2.0 (USB-A M/F)
- Premium double-shielded cables, with tinned copper braid and aluminum mylar foil, feature twisted 28/20 AWG data lines
- Warranty: Limited lifetime (warranted by original manufacturer)
Weights & Dimensions
- Cable Length 6- ft
Product Details
- Type Accessories
- Package Quantity 1
- Brand Ergotron
- Description 6-ft. USB 2.0 Extension Cable
- Assembly Required Assembled
- Manufacturers Part Number 97-747
- Color Family Black
Warranty
- Warranty Limited lifetime
Customer Review
Product Q & A
There are no questions for this product.

Ergotron® 6-ft. USB 2.0 Extension Cable
$22.0
- Product Information
- Customer Review
- Product Q&A