6' Horizontal Rail - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This Turnstile Security Systems Rail is widely used for it's strength, quality and appearance. Being modular, it is easily configured into custom floor plans. Used to form barriers and lines where pedestrian traffic needs to be controlled.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Posts |
| Color | Silver |
| Hardware Included | Yes |
| Style | Horizontal Rail |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1036-S |
| Brand | Turnstile Security Systems |