Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia L7x R6 6" Incandescent Housing For New Construction - Pkg Qty 6

Lithonia L7x R6 6" Incandescent Housing For New Construction - Pkg Qty 6

Item #: WBB547652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.50 ea.

Price: $75.00 / Pkg of 6

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia F6O1A 6" Open Reflector Trim With Clear Diffuser Use With LF6N 1/26-42TRT MVolt

Lithonia F6O1A 6" Open Reflector Trim With Clear Diffuser Use With LF6N 1/26-42TRT MVolt

Lithonia L7xr R6 6" Incandescent Housing For Remodel Construction - Pkg Qty 6

Lithonia L7xr R6 6" Incandescent Housing For Remodel Construction - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

6 Incandescent Housing For New Construction

Intended Use:
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.

Listings:
UL Listed to U.S. and Canadian safety standards.

Construction:
L7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2 thick.

Weights & Dimensions

  • Width 13.375 in
  • Height 7.5 in
  • Weight 3.35 lbs
  • Length 14.125 in

Product Details

  • Type 6" new construction IC/non-IC rated
  • Brand Lithonia Lighting
  • Description 6 Incandescent New Construction Housing
  • Series L7X
  • Manufacturers Part Number L7X R6
  • CI Code 122H7E
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia L7x R6 6" Incandescent Housing For New Construction - Pkg Qty 6

Lithonia L7x R6 6" Incandescent Housing For New Construction - Pkg Qty 6

Item #: WBB547652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant